Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Mandrel 1 For KAW 2 cable dispenser

Mandrel for cable coil/conduit
MNDRL-1-CBLDSP-CONESHAP-CBLCOIL/CND

Art.-no. 0975810201
EAN 4038898075912

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For cable coils and flexible electrical conduits

Easy attachment using three M6 hexagon socket screws

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height

30 cm

Suitable for min. internal diameter

80 mm

Surface

Powder-coated

Colour

Traffic red RAL 3020

Weight

1.25 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information