Malleable iron screw clamp without protective caps
Malleable iron screw clamp without protective caps
SCRCLMP-KNECHT-TG-800X120MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High durability, strength, flexibility and corrosion resistance thanks to the powder-coated malleable iron clamping bracket
- Optimum adaptation to the material thanks to the movable, cold-extruded, galvanised pressure plate
- The integrated slip protection, by which a set screw engages in the track guide, prevents the clamp loosening and slipping
- For high stability and corrosion resistance the hollow profile track is made from cold-drawn quality steel and is additionally 6-fold ribbed and galvanised
- For maximum stress because of the spindle with rolled, strain-hardened and tempered trapezoidal thread
- Optimum load transmission due to the manageable, ergonomically shaped and burr-free riveted wooden handle
- Available in different clamping widths, therefore suitable for a wide range of applications
Datasheets(X)
Max. clamping width | 800 mm |
Overhang (L1) | 120 mm |
Profile width (B) | 35 mm |
Profile thickness (L2) | 11 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!