Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Malleable iron screw clamp with protective caps

Malleable iron screw clamp with protective caps
SCRCLMP-TG-120X60MM

Art.-no. 071467112
EAN 4011231721363

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For rigid, non-elastic and secure clamping with the high-quality malleable iron bars and protective caps that are gentle on materials
  • High durability, strength, flexibility and corrosion resistance thanks to the powder-coated malleable iron clamping bracket

  • Optimum adaptation to the material thanks to the movable, cold-extruded, galvanised pressure plate

  • To protect the material, there are protective caps on the sliding bars and clamping brackets to prevent damage

  • The integrated slip protection, by which a set screw engages in the bar slide, prevents the clamp loosening and slipping

  • For high stability and corrosion resistance the hollow profile track is made from cold-drawn quality steel and is additionally 6-fold ribbed and galvanised

  • For maximum stress because of the spindle with rolled, strain-hardened and tempered trapezoidal thread

  • Optimum load transmission due to the manageable, ergonomically shaped and burr-free riveted wooden handle

  • Available in different clamping widths and overhangs, therefore suitable for a wide range of applications
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. clamping width

120 mm

Overhang (L1)

60 mm

Profile width (B)

20 mm

Profile thickness (L2)

5 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Protective cap strips for screw clamps

PROTCAPSTR-1PAIR

For gentle clamping of the workpiece
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information