Male thread quick-action coupling series 2000
Quick-action coupling w/ male thread, series 2000
CUPL-QCKACTION-PN-S2000-ET-R3/8IN
Art.-no. 0699100338
EAN 4049557340586
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.
Enables optimum compressed-air supply and output utilisation of compressed-air consumers, resulting in greater productivity and lower energy costs.
Ergonomically shaped locking sleeve
This ensures a secure grip and prevents the component from slipping off.
Low coupling force enables one-handed operation.
Only minimal force is required for simple, fast and safe coupling and decoupling.
Airtight connections
Low power consumption and high efficiency
Hardened locking sleeves
For max. load-bearing capacity and long service life.
Exposed surfaces are chrome-plated, nickel-plated or galvanized.
High corrosion resistance — protected even under demanding conditions.
Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.
Euro profiles are compatible with other compressed-air fittings.
Material: Steel
Datasheets(X)
Connection thread | ET R 3/8 inch |
Length (L) | 61 mm |
Outer diameter (D) | 23 mm |
Width across flats (SW) | 20 mm |
Flow capacity | 2.1 l/min |
Min./max. temperature resistance | -20 to 100 °C |