Male thread plug-in nipple
Nipple, male thread, pneumatic
NPL-PN-BRS-ET-G3/8IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Brass
![]() | |
Material | Brass |
Connection thread | ET G 3/8 inch |
Length (L) | 33 mm |
Surface | Brass plated |
Width across flats (SW) | 19 mm |
Max. pressure | 35 bar |
Min./max. temperature resistance | -20 to 100 °C |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt