Male thread plug-in nipple
Nipple, male thread, pneumatic
NPL-PN-BRS-ET-G1/4IN
Art.-no. 06992114
EAN 4038898963202
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Brass
Datasheets(X)
![]() | |
Material | Brass |
Connection thread | ET G 1/4 inch |
Length (L) | 33 mm |
Surface | Brass plated |
Width across flats (SW) | 17 mm |
Max. pressure | 35 bar |
Min./max. temperature resistance | -20 to 100 °C |
