Male thread plug-in nipple
Nipple, male thread, pneumatic
NPL-PN-BRS-ET-G1/2IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Brass
![]() | |
Material | Brass |
Connection thread | ET G 1/2 inch |
Length (L) | 35 mm |
Surface | Brass plated |
Width across flats (SW) | 24 mm |
Max. pressure | 35 bar |
Min./max. temperature resistance | -20 to 100 °C |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt