Mains unit 24 V
Mains unit for ENEO multiple lock
AY-ENEO-MULTILOK-POWSUPPLYUNT-24V
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- This mains unit supplies Eneo A or C/CC electromechanical multi-point locks and is commonly installed in meter boxes and switch boxes
One lock can be connected to each mains unit.
Delivery time approx. 15 working days after receipt of order.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Type of assembly | Top-hat rail |
Compatible with | Electrical multi-point locking Eneo A |
Input voltage | 230 V/AC |
Output voltage | 24 V/AC |
Standards | EN 60950-1, EN 60730-1, EN 61000-3-2, EN 61000-3-3, EN 55014-1, EN 55014-2, EN 50090-2-2 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!