Mains plug for USB charger 2.4 A
Power plug 5 V/2,4 A with USB socket
PWRPLG-SINGLE-5V-2,4A-USB
Art.-no.
0837900104
EAN 4056807042107
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Intelligent universal charger with USB connection for charging USB devices
- Protects the end device and the charger against overload and short circuit
- Automatic monitoring of output current and output voltage
- Compatible with Samsung, Apple, HTC, Sony, MP3 players, satnav devices, and other mobile and smartphones
- Compact housing
Product information
Datasheets(X)
Power rating | 12 W |
Height | 22 mm |
Length | 60 mm |
Width | 33 mm |
Colour | Black |