Magnetic tool holder
Tool holder magnetic
TLHOLD-MAGNETIC
Art.-no. 0714937135
EAN 4099618901027
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Safe and professional storage of tools
- Perfect for all tyre services on lifting platforms and workshop trolleys etc.
- Essential tools stored directly at the work area, e.g. pneumatic wrenches or cordless impact wrenches
- Rubberised holder ensures tools are not damaged when stored
Sturdy and long-lasting
- Large round magnet with a retention force of approx. 5,000 g
- Made from 7 mm thick steel
Datasheets(X)
![]() | |
Material | Steel |
External width (L1) | 130 mm |
Internal width (L2) | 80 mm |
Depth (B1) | 93 mm |
Internal depth (B2) | 71 mm |
Magnet diameter (D) | 88 mm |
