Magnetic rubber buffer for vehicle lifting platforms
Rubber block, square shape, magnetic
RBRBLOCK-F.LFT-MAGN120X120X35MM
Art.-no. 0715544155
EAN 4065746417679
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
No surrounding rubber blocks and immediately ready-to-hand
- Rubber block sticks to metal surfaces thanks to the integrated magnet
Also suitable for lower vehicles
- Its low overall height of just 35 mm means it can also be used in small spaces
Datasheets(X)
Length x width x height | 120 x 120 x 35 mm |
Material | Rubber |
Internal diameter | 100 mm |
Product weight (per item) | 710.000 g |
Height | 35 mm |