Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Magnetic flap holder

Magnetic flap holder
FLPHOLD-MAGN

Art.-no. 0891900030

EAN 4065746083089

-,--
price per selected packing unit
| Individual prices for customers after login
Magnetic flap holder

Art.-no. 0891900030

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The magnetic folding holder, combined with a telescopic shaft and a wiper cover, is the ideal aid for cleaning various floor surfaces
  • The optimised weight ensures easy and ergonomic working. Uncomplicated handling

  • Thanks to its ideal fit, the magnetic flap holder is suitable for all common covers. The shaft mount is also suitable for all common (telescopic) handles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The flap holder magnet is the optimum aid and facilitates regular cleaning of various floor surfaces, e.g. in commercial premises, schools, management, workshop and sanitary facilities.

Length

400 mm

Width

110 mm

Height

65 mm

Product weight (per item)

626.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Telescopic handle for magnetic flap holder

HNDL-TELESCOPIC-FOLDINGHOLDER

Aluminium telescopic pole with handle for easy and thorough floor cleaning
x 1 pcs
Cotton microfibre wiping cloth mix

WPRCOVER-COTTON

The cloth made of mixed cotton/microfibre is the ideal cleaning tool for wet cleaning of heavily soiled floors
x 3 pcs
Microfibre wiper cover universal

WPRCOVER-MICROFIBER-UNIVERSAL

The universal microfibre wiper cover enables easy and thorough cleaning of a wide range of top floors
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information