Magnetic core drill MKB 35 Comfort
Magnetic core drill MKB 35 Comfort
MAGNCREDRL-EL-(MKB35-COMFORT)
Art.-no. 57092011
EAN 4058794070460
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
100% safe and easy drilling
The permanent magnet holds even in case of securing errors (missing tensioning belt) and power failures. Up to 30-40% more retention force compared to electromagnets. Drill holes from 3 mm material thickness.
Easy changing of the drill bit
with quick-change drill chuck
Lightweight
With the permanent magnet, the machine is lightweight.
Comfortable and easy working
With the 5-metre PUR power cable, it is not necessary to work with an extension cable. Flexible at low temperatures, protected against external influences, highly robust.
Immediately ready to use
With the pre-mounted star handle, the machine can be used immediately. No lengthy assembly time required.
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Tool holding device | Weldon |
Min./max. drill diameter | 12-35 mm |
Cutting depth | 50.0 mm |
Lift height | 105 mm |
Rotation speed at nominal load in 1st gear | 450 rpm |
Magnetic force | 7500 N |
Power input | 1100 W |
Weight of machine | 10 kg |
Cable length | 5 m |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!