Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Magnetic can holder Pack of 3

Magnetic can holder
CANHOLD-MAGN-3PCS

Art.-no. 1952001525

EAN 4068362110467

-,--
price per selected packing unit
| Individual prices for customers after login
Magnetic can holder Pack of 3

Art.-no. 1952001525

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Practical magnetic can holder in a pack of 3, ideal for space-saving storage and quick access to cans
  • Versatile for a wide range of spray cans or tins

  • Strong magnets ensure secure attachment to almost any steel surface

  • Additional screw holes allow mounting on non-magnetic surfaces

  • The sophisticated design of the lower clip prevents the cans from falling

  • Compact dimensions for space-saving storage and easy handling
Notice

Two strong NdFeB magnets with max. load capacity: 1,000 g

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The magnetic can holders in a pack of 3 are ideally suited for the practical storage and organisation of cans in workshops, garages or storage rooms. It allows quick access to frequently needed spray cans and ensures tidiness on metallic surfaces.

Length x width x height

140 x 38 x 11 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information