Magnetic bit holder
Bit holder E 6.3 (1/4) magnet, self-adjusting
HOLD-BIT-SLEV/SNAPRG-MAGN-ADJUST-1/4
Art.-no. 0614811320
EAN 4038898520627
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The high-quality ring magnet automatically adjusts to the depth of the screw head
This guarantees reliable bit mounting and optimum screw grip (e.g. machine bolts)
Simple and rapid replacement of 1/4 inch standard bits
No sanding scratches when installing screws flush
Countersink screws by sliding back the sleeve
Datasheets(X)
![]() | |
Drive | 1/4 inch |
Drive type | Outer hexagon |
Tip size | 1/4 inch |
Tip type | Hexagon socket |
Length (L) | 67 mm |
Diameter (D) | 14 mm |
