Magnet for SLIM cable chain with rectangular links
Magnet for cable guide rectangular
MAGN-CBLDCT-SLIM-WHITE
Art.-no. 0683280013
EAN 4099618698835
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Keeps the cable chain magnetically attached to the table frame
- Prevents cables from becoming tangled
Datasheets(X)
For office and desk workstations.
Material | Plastic |
Colour | Traffic white RAL 9016 |
Width | 55 mm |
Length | 70 mm |
Height | 27 mm |
Product weight (per item) | 100.000 g |