Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Magnet for SLIM cable chain with rectangular links

Magnet for cable guide rectangular
MAGN-CBLDCT-SLIM-BLACK

Art.-no. 0683280011
EAN 4099618698811

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For fixing the SLIM cable chain to the table frame
  • Keeps the cable chain magnetically attached to the table frame

  • Prevents cables from becoming tangled
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For office and desk workstations.

Material

Plastic

Colour

Jet black RAL 9005

Width

55 mm

Length

70 mm

Height

27 mm

Product weight (per item)

100.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information