Magazine screwdriver without bits
Multi-bit screwdriver empty
SCRDRIV-MULTIBIT-EMPTY
ZEBRA
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Adaptable efficiency
- Users can simply equip the magazine with 1/4 inch standard bits themselves, as required
- Effortless working thanks to the 2C handle with hard core and soft, non-slip surface
- Optimum power transmission and comfortable handling due to the very slim design for a magazine screwdriver
- Bits can be changed quickly and easily thanks to the pull-out, rotating magazine with space for up to 12 bits
- Secure closing of the bit magazine with an audible click
Top quality from Zebra
- Long service life thanks to the robust, bright chrome-plated round shank
- Secure fit of the bit thanks to the magnetic bit holder
- Tip manufactured in accordance with DIN 3126-D 6.3 for screwdrivers with bit mounts with a 6.3 mm hexagonal profile
Screwdriver magazine is empty.
![]() | |
Material of handle | 2-component plastic |
Tip size | 1/4 inch |
Tip type | Outer hexagon |
Handle width (A3) | 37.5 mm |
Blade length (B) | 90 mm |
Handle length (D) | 121 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt