Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Machinist's hammer with plastic handle

Cross-peen hammer with plastic handle
CRSPHAM-500G-PLASHAFT

Art.-no. 0714732405

EAN 4038898420347

-,--
price per selected packing unit
| Individual prices for customers after login
Machinist's hammer with plastic handle

Art.-no. 0714732405

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust 3-component hammer handle for use in the toughest conditions

Vibration-free work and high hammer stability


Aluminium alloy handle core



Robust


Polyamide component is permanently bonded to hammer head.



Additional protection


Steel wedge



No slipping for comfortable working


Soft handle in non-slip, thermoplastic rubber

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Hammer weight

500 g

Length (L)

316 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information