Machine vice reinforced version
Machine vice reinforced version
MAVCE-100MM-9KG
Art.-no. 0715670100
EAN 4011231746236
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Precise and easy to use
- The V-grooves mean it is also suitable for round workpieces
- Smooth-running spindle and clamping handle with flattened sides for easy working
- Clamping jaws with two vertical V-blocks and one horizontal V-block and long lateral guide for precise clamping
- Open base plate for through-clamping or through-drilling of workpieces
- Additional lever can be added via the opening in the clamping handle
Long service life
- Solid cast metal and a high-quality spindle make the vice incredibly robust
- Slotted holes enable individual installation of the vice
Datasheets(X)
![]() | |
Width of clamping jaw (B1) | 100 mm |
Width (B2) | 185 mm |
Max. clamping width (A max) | 115 mm |
Min./max. length (L1) | 375-480 mm |
Height (H1) | 74 mm |
Clamping depth (H2) | 35 mm |
