Machine vice
Machine vice
MAVCE-100MM-5KG
Art.-no. 071467105
EAN 4011231721295
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For round and square edges…
- The V-grooves mean it is also suitable for round workpieces
- Smooth-running spindle and grooved clamping handle for easy working
- Lateral clamping jaws with three vertical V-blocks and one horizontal V-block for precise clamping
- Additional lever can be added via the opening in the clamping handle
Proven reliability
- Solid cast metal and a high-quality spindle make the vice incredibly robust
- Slotted holes enable individual installation of the vice
Datasheets(X)
![]() | |
Width of clamping jaw (B1) | 100 mm |
Width (B2) | 150 mm |
Max. clamping width (A max) | 85 mm |
Min./max. length (L1) | 275-350 mm |
Height (H1) | 65 mm |
Clamping depth (H2) | 30 mm |
