Machine tap for W.TEC® INSERT COIL helical inserts - made of HSCo; shape C
Screw tap, HSCo, shape C
TAP-HELCINRT-MT-GRNDHO-HSCO-M5X0,8
Art.-no. 4625000078
EAN 4046777804607
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
- Suitable for steels up to 750 N/mm²
- Suitable for blind holes
- Can be used for small-scale to medium-scale series production
Material | High-speed steel with 5% cobalt content |
Form | C |
Tolerance class | 6H modified |
Suitable for thread insert | M5 |
Thread diameter | 6.04 mm |
Thread length | 26 mm |
Core hole diameter | 5.3 mm |
Lead angle length | 1.6 mm |
Length | 66 mm |
Adapter type | Square-cut |
Square width | 6.4 mm |
Shank diameter | 6.4 mm |