Machine tap assortment HSCo Multi Performance blind hole DIN 371/376 M3-M12, 7 pieces
Screw tap cass. Multi perf. blnd hole 7 pcs Syska
MATAP-SORT-GRNDHO-HSCO-MULTI-PERFM-7PCS
Art.-no. 0658800007
EAN 4065233072152
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Flexible use in cordless screwdrivers and hand-held, pillar and upright drills
The polygon shaft prevents turning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage.
Suitable for conventional applications, such as in CNC machining centres with collet chucks or compensation chucks
Retention of the straight shaft by means of square mount
For process reliability in almost all materials
Newly developed tool geometry with reduced chip angle as well as optimisation of clearance angle and microgeometry
Outstanding performance
- Up to three times longer service life than all uncoated machine taps from Würth
- Excellent chip removal, prevents accumulations of shavings
Available exclusively from Würth
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- When thread cutting, sufficient coolant and lubricant must be added.
- For further information, please refer to the individual products.
Datasheets(X)
Number of pieces in assortment/set | 7 PCS |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium, Special alloy, Hard and tough material, Non-ferrous metal |
Quality | ZEBRA-Premium |
Hole type | Blind hole ≤ 2.5xD |
Cutting material | HSCo |
Surface | Vaporised |
Suitable for machine type | Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine |
Suitable for tensile strength up to | 1200 N/mm² |
Thread type | Metric thread |
Service life (points system) | 3 of 4 points |
Trueness to gauge (points system) | 4 of 4 points |
Versatility (points system) | 4 of 4 points |
Cutting behaviour (points system) | 4 of 4 points |
Chip formation (points system) | 3 of 4 points |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Titanium, Titanium alloys, Special alloys, Hardox, Spring steels, Copper, low-alloyed, Bronze, long-chipping, Brass, long-chipping, Plastics, thermoset, Plastics, thermoplastic, Aluminium alloys, Aluminium, Aluminium casting alloys (<10% silicon), Aluminium wrought alloys |
MATAP-BLIHO-HSCO-DIN371-MULTI-PERFM-M3
MATAP-BLIHO-HSCO-DIN371-MULTI-PERFM-M4
MATAP-BLIHO-HSCO-DIN371-MULTI-PERFM-M5
MATAP-BLIHO-HSCO-DIN371-MULTI-PERFM-M6
MATAP-BLIHO-HSCO-DIN371-MULTI-PERFM-M8
MATAP-BLIHO-HSCO-DIN371-MULTI-PERFM-M10
MATAP-BLIHO-HSCO-DIN376-MULTI-PERFM-M12
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units