Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Machine tap assortment Aluminium professional, through hole M3-M12, 14 pieces

Screw tap cass. yellow ring thr hole 14 pcs Syska
MATAP-SORT-THRGHO-YELLOW-(M3-M12)-14PCS
ZEBRA

Art.-no. 0656700014
EAN 4065233073456
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
Consisting of twist drills and through hole screw taps from M3-M12 for machining aluminium and aluminium alloys ≤ 10 % silicon. Also suitable for long-chipping plastics, zinc and copper. Available in ORSY® system cassette.

Twist drill bit


  • Self-centring

  • HC (High Speed Cutting) grinding and precise rake ensure consistent drilled hole quality while at the same time guaranteeing a high degree of precision and a long service life

  • The plain groove ensures very good chip removal


Machine tap


  • Rake precisely tailored to aluminium

  • Optimised micro-geometry

  • The spiral point and the smoothed surface in the plain design minimise material adhesions and guarantee very good chip removal.


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice
  • Sufficient coolant and lubricant must be added during drilling and when cutting threads

  • For further information, please refer to the individual products.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Before reversing the screw tap, make sure to remove the spiral point of the tool fully out of the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.

Number of pieces in assortment/set

14 PCS

Material to be processed

Non-ferrous metal

Quality

ZEBRA-Premium

Hole type

Clearance hole ≤ 3xD

Surface

Plain

Suitable for machine type

Milling/drill center
Pedestal drilling machine

Cutting values
For M3-M5
Material designationTensile strength M3M4M5
vcnf nfnf
fromtofromto fromto fromto
Non-ferrous metals
Aluminium and aluminium alloys≤ 450 N/mm²1520159221220,50119415920,7095512730,80
Aluminium wrought alloys≤ 400 N/mm²1520159221220,50119415920,7095512730,80
Aluminium cast alloys <= 10 % Si≤ 600 N/mm²1012106112730,507969550,706377640,80
Low-alloy copper≤ 400 N/mm²1520159221220,50119415920,7095512730,80
Long-chipping brass≤ 600 N/mm²1520159221220,50119415920,7095512730,80
Long-chipping bronze≤ 1,000 N/mm²1520159221220,50119415920,7095512730,80
Thermosetting plastics 686378490,504776370,703825090,80
Thermoplastic plastics 686378490,504776370,703825090,80
For M6-M10
Material designationTensile strength M6M8M10
vcnf nfnf
fromtofromto fromto fromto
Non-ferrous metals
Aluminium and aluminium alloys≤ 450 N/mm²152079610611,005977961,254776371,50
Aluminium wrought alloys≤ 400 N/mm²152079610611,005977961,254776371,50
Aluminium cast alloys <= 10 % Si≤ 600 N/mm²10125316371,003984771,253183821,50
Low-alloy copper≤ 400 N/mm²152079610611,005977961,254776371,50
Long-chipping brass≤ 600 N/mm²152079610611,005977961,254776371,50
Long-chipping bronze≤ 1,000 N/mm²152079610611,005977961,254776371,50
Thermosetting plastics 683184241,002393181,251912551,50
Thermoplastic plastics 683184241,002393181,251912551,50
For M12-M16
Material designationTensile strength M12M14M16
vcnf nfnf
fromtofromto fromto fromto
Non-ferrous metals
Aluminium and aluminium alloys≤ 450 N/mm²15203985311,753414552,002983982,00
Aluminium wrought alloys≤ 400 N/mm²15203985311,753414552,002983982,00
Aluminium cast alloys <= 10 % Si≤ 600 N/mm²10122653181,752272732,001992392,00
Low-alloy copper≤ 400 N/mm²15203985311,753414552,002983982,00
Long-chipping brass≤ 600 N/mm²15203985311,753414552,002983982,00
Long-chipping bronze≤ 1,000 N/mm²15203985311,753414552,002983982,00
Thermosetting plastics 681592121,751361822,001191592,00
Thermoplastic plastics 681592121,751361822,001191592,00
For M20
Material designationTensile strength M20
vcnf
fromtofromto
Non-ferrous metals
Aluminium and aluminium alloys≤ 450 N/mm²15202393182,50
Aluminium wrought alloys≤ 400 N/mm²15202393182,50
Aluminium cast alloys <= 10 % Si≤ 600 N/mm²10121591912,50
Low-alloy copper≤ 400 N/mm²15202393182,50
Long-chipping brass≤ 600 N/mm²15202393182,50
Long-chipping bronze≤ 1,000 N/mm²15202393182,50
Thermosetting plastics 68951272,50
Thermoplastic plastics 68951272,50
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Machine tap assortment Aluminium professional, through hole M3-M12, 14  including:
1 x
Twist drill bit HSS DIN 338 type RW

DRL-TWST-MET-DIN338-HSS-RW-D2,5

ZEBRA
Description:
2.5 mm
Aluminium professional drill for precision drilling in soft and long-chipping materials with a strength up to 600 N/mm² (e.g. aluminium and aluminium alloys ≤ 10% Si, zinc, copper, thermosetting plastics).
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RW

DRL-TWST-MET-DIN338-HSS-RW-D3,3

ZEBRA
Description:
3.3 mm
Aluminium professional drill for precision drilling in soft and long-chipping materials with a strength up to 600 N/mm² (e.g. aluminium and aluminium alloys ≤ 10% Si, zinc, copper, thermosetting plastics).
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RW

DRL-TWST-MET-DIN338-HSS-RW-D4,2

ZEBRA
Description:
4.2 mm
Aluminium professional drill for precision drilling in soft and long-chipping materials with a strength up to 600 N/mm² (e.g. aluminium and aluminium alloys ≤ 10% Si, zinc, copper, thermosetting plastics).
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RW

DRL-TWST-MET-DIN338-HSS-RW-D5,0

ZEBRA
Description:
5.0 mm
Aluminium professional drill for precision drilling in soft and long-chipping materials with a strength up to 600 N/mm² (e.g. aluminium and aluminium alloys ≤ 10% Si, zinc, copper, thermosetting plastics).
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RW

DRL-TWST-MET-DIN338-HSS-RW-D6,8

ZEBRA
Description:
6.8 mm
Aluminium professional drill for precision drilling in soft and long-chipping materials with a strength up to 600 N/mm² (e.g. aluminium and aluminium alloys ≤ 10% Si, zinc, copper, thermosetting plastics).
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RW

DRL-TWST-MET-DIN338-HSS-RW-D8,5

ZEBRA
Description:
8.5 mm
Aluminium professional drill for precision drilling in soft and long-chipping materials with a strength up to 600 N/mm² (e.g. aluminium and aluminium alloys ≤ 10% Si, zinc, copper, thermosetting plastics).
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RW

DRL-TWST-MET-DIN338-HSS-RW-D10,2

ZEBRA
Description:
10.2 mm
Aluminium professional drill for precision drilling in soft and long-chipping materials with a strength up to 600 N/mm² (e.g. aluminium and aluminium alloys ≤ 10% Si, zinc, copper, thermosetting plastics).
Quantity: 1 x
1 x
Empty box For machine taps

EMPTYBOX-MACHINETAP-14PCS

Description: Compact empty cassette for machine taps M3-M12 according to DIN 371/ 376 and matching core hole spiral taps according to DIN 338, suitable for the ORSY® system.
Quantity: 1 x
1 x
Machine screw tap HSCo yellow-ring machine tap for through holes, DIN 371/376, aluminium professional

MATAP-THRGHO-HSCO-DIN371-YELLOW-M10

ZEBRA
Description:
M10 x 1.5
The professional tool for machining of aluminium and aluminium alloys ≤ 10% silicon. Also suitable for long-chipping plastics, zinc and copper.
Quantity: 1 x
1 x
Machine screw tap HSCo yellow-ring machine tap for through holes, DIN 371/376, aluminium professional

MATAP-THRGHO-HSCO-DIN376-YELLOW-M12

Description:
M12 x 1.75
The professional tool for machining of aluminium and aluminium alloys ≤ 10% silicon. Also suitable for long-chipping plastics, zinc and copper.
Quantity: 1 x
1 x
Machine screw tap HSCo yellow-ring machine tap for through holes, DIN 371/376, aluminium professional

MATAP-THRGHO-HSCO-DIN371-YELLOW-M3

ZEBRA
Description:
M3 x 0.5
The professional tool for machining of aluminium and aluminium alloys ≤ 10% silicon. Also suitable for long-chipping plastics, zinc and copper.
Quantity: 1 x
1 x
Machine screw tap HSCo yellow-ring machine tap for through holes, DIN 371/376, aluminium professional

MATAP-THRGHO-HSCO-DIN371-YELLOW-M4

ZEBRA
Description:
M4 x 0.7
The professional tool for machining of aluminium and aluminium alloys ≤ 10% silicon. Also suitable for long-chipping plastics, zinc and copper.
Quantity: 1 x
1 x
Machine screw tap HSCo yellow-ring machine tap for through holes, DIN 371/376, aluminium professional

MATAP-THRGHO-HSCO-DIN371-YELLOW-M5

ZEBRA
Description:
M5 x 0.8
The professional tool for machining of aluminium and aluminium alloys ≤ 10% silicon. Also suitable for long-chipping plastics, zinc and copper.
Quantity: 1 x
1 x
Machine screw tap HSCo yellow-ring machine tap for through holes, DIN 371/376, aluminium professional

MATAP-THRGHO-HSCO-DIN371-YELLOW-M6

ZEBRA
Description:
M6 x 1
The professional tool for machining of aluminium and aluminium alloys ≤ 10% silicon. Also suitable for long-chipping plastics, zinc and copper.
Quantity: 1 x
1 x
Machine screw tap HSCo yellow-ring machine tap for through holes, DIN 371/376, aluminium professional

MATAP-THRGHO-HSCO-DIN371-YELLOW-M8

ZEBRA
Description:
M8 x 1.25
The professional tool for machining of aluminium and aluminium alloys ≤ 10% silicon. Also suitable for long-chipping plastics, zinc and copper.
Quantity: 1 x