Machine tap assortment 14 pieces. Red ring blind hole M3-M12
Screw tap cass. red ring blind hole 14 pcs Syska
MATAP-SORT-GRNDHO-HSCO-RED-(M3-M12)
Art.-no. 0654830014
EAN 4065233072107
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Twist drill bit
- Exceptionally high drilling stability and cutting force
- Extra-high breakage resistance
- Up to 9 times longer service life and up to 2 times longer service life in comparison to conventional coatings
- Outstanding centring during work and reduction in force required
- 3-face shank (from dia. 4 mm)
Machine tap
- One of the most powerful screw tap coatings currently on the market for machining hard materials
- Specially developed for thread processing
- Extremely high heat resistance up to 800°C
- Very high coating hardness up to 3000 HV
- Multi-layer design with additional sliding layer ensures extremely low friction values, low adhesion tendency and optimum chip removal
- Stable cutting edge through reduced chip angle
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- Sufficient coolant and lubricant must be added during drilling and when cutting threads
- For further information, please refer to the individual products.
Datasheets(X)
Number of pieces in assortment/set | 14 PCS |
Material to be processed | Hard and tough material |
Quality | ZEBRA-Premium |
Hole type | Blind hole ≤ 2.5xD |
Cutting material | HSCo |
Suitable for machine type | Milling/drill center, Pedestal drilling machine |
Suitable for tensile strength up to | 1400 N/mm² |
Thread type | Metric thread |
Service life (points system) | 4 of 4 points |
Trueness to gauge (points system) | 4 of 4 points |
Versatility (points system) | 1 of 4 points |
Cutting behaviour (points system) | 4 of 4 points |
Chip formation (points system) | 4 of 4 points |
Material of sub-group | Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Special alloys, Hardox, Spring steels |
| Cutting values | ||||||||||||
| For M3-M5 | ||||||||||||
| Material designation | Tensile strength | M3 | M4 | M5 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| Unalloyed heat-treated steels | ≥ 1,000 N/mm² | 10 | 15 | 1061 | 1592 | 0,50 | 796 | 1194 | 0,70 | 637 | 955 | 0,80 |
| Low-alloy heat-treated steels | ≥ 1,000 N/mm² | 10 | 15 | 1061 | 1592 | 0,50 | 796 | 1194 | 0,70 | 637 | 955 | 0,80 |
| Alloyed heat-treated steels | ≤ 1,200 N/mm² | 10 | 12 | 1061 | 1273 | 0,50 | 796 | 955 | 0,70 | 637 | 764 | 0,80 |
| Nitriding steels | ≤ 1,200 N/mm² | 10 | 12 | 1061 | 1273 | 0,50 | 796 | 955 | 0,70 | 637 | 764 | 0,80 |
| Tool steels | ≤ 1,200 N/mm² | 10 | 12 | 1061 | 1273 | 0,50 | 796 | 955 | 0,70 | 637 | 764 | 0,80 |
| High-speed steels | ≤ 1,200 N/mm² | 10 | 12 | 1061 | 1273 | 0,50 | 796 | 955 | 0,70 | 637 | 764 | 0,80 |
| Stainless steels | ||||||||||||
| High-speed steels | ≤ 1,200 N/mm² | 4 | 6 | 424 | 637 | 0,50 | 318 | 477 | 0,70 | 255 | 382 | 0,80 |
| Cast metals | ||||||||||||
| Cast iron | ≤ 300 HB | 8 | 10 | 849 | 1061 | 0,50 | 637 | 796 | 0,70 | 509 | 637 | 0,80 |
| Spheroidal graphite and malleable iron | ≤ 350 HB | 6 | 8 | 637 | 849 | 0,50 | 477 | 637 | 0,70 | 382 | 509 | 0,80 |
| Hard materials | ||||||||||||
| Hardox | ≤ 1,400 N/mm² | 3 | 6 | 318 | 637 | 0,50 | 239 | 477 | 0,70 | 191 | 382 | 0,80 |
| Spring steels | ≤ 1,100 N/mm² | 6 | 8 | 637 | 849 | 0,50 | 477 | 637 | 0,70 | 382 | 509 | 0,80 |
| Key |
| vc = cutting speed [m/min] |
| f = feed [mm/r] |
| n = rotation speed [rpm] |
| The suggested cutting values are reference values and must be adapted to the respective conditions. |
| For M20 | ||||||
| Material designation | Tensile strength | M20 | ||||
| vc | n | f | ||||
| from | to | from | to | |||
| Steels | ||||||
| Unalloyed heat-treated steels | ≥ 1,000 N/mm² | 10 | 15 | 159 | 239 | 2,50 |
| Low-alloy heat-treated steels | ≥ 1,000 N/mm² | 10 | 15 | 159 | 239 | 2,50 |
| Alloyed heat-treated steels | ≤ 1,200 N/mm² | 10 | 12 | 159 | 191 | 2,50 |
| Nitriding steels | ≤ 1,200 N/mm² | 10 | 12 | 159 | 191 | 2,50 |
| Tool steels | ≤ 1,200 N/mm² | 10 | 12 | 159 | 191 | 2,50 |
| High-speed steels | ≤ 1,200 N/mm² | 10 | 12 | 159 | 191 | 2,50 |
| Stainless steels | ||||||
| Special alloys | ≤ 1,200 N/mm² | 4 | 6 | 64 | 95 | 2,50 |
| Cast metals | ||||||
| Cast iron | ≤ 300 HB | 8 | 10 | 127 | 159 | 2,50 |
| Spheroidal graphite and malleable iron | ≤ 350 HB | 6 | 8 | 95 | 127 | 2,50 |
| Hard materials | ||||||
| Hardox | ≤ 1,400 N/mm² | 3 | 6 | 48 | 95 | 2,50 |
| Spring steels | ≤ 1,100 N/mm² | 6 | 8 | 95 | 127 | 2,50 |
| For M12-M16 | ||||||||||||
| Material designation | Tensile strength | M12 | M14 | M16 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Unalloyed heat-treated steels | ≥ 1,000 N/mm² | 10 | 15 | 265 | 398 | 1,75 | 227 | 341 | 2,00 | 199 | 298 | 2,00 |
| Low-alloy heat-treated steels | ≥ 1,000 N/mm² | 10 | 15 | 265 | 398 | 1,75 | 227 | 341 | 2,00 | 199 | 298 | 2,00 |
| Alloyed heat-treated steels | ≤ 1,200 N/mm² | 10 | 12 | 265 | 318 | 1,75 | 227 | 273 | 2,00 | 199 | 239 | 2,00 |
| Nitriding steels | ≤ 1,200 N/mm² | 10 | 12 | 265 | 318 | 1,75 | 227 | 273 | 2,00 | 199 | 239 | 2,00 |
| Tool steels | ≤ 1,200 N/mm² | 10 | 12 | 265 | 318 | 1,75 | 227 | 273 | 2,00 | 199 | 239 | 2,00 |
| High-speed steels | ≤ 1,200 N/mm² | 10 | 12 | 265 | 318 | 1,75 | 227 | 273 | 2,00 | 199 | 239 | 2,00 |
| Stainless steels | ||||||||||||
| Special alloys | ≤ 1,200 N/mm² | 4 | 6 | 106 | 159 | 1,75 | 91 | 136 | 2,00 | 80 | 119 | 2,00 |
| Cast metals | ||||||||||||
| Cast iron | ≤ 300 HB | 8 | 10 | 212 | 265 | 1,75 | 182 | 227 | 2,00 | 159 | 199 | 2,00 |
| Spheroidal graphite and malleable iron | ≤ 350 HB | 6 | 8 | 159 | 212 | 1,75 | 136 | 182 | 2,00 | 119 | 159 | 2,00 |
| Hard materials | ||||||||||||
| Hardox | ≤ 1,400 N/mm² | 3 | 6 | 80 | 159 | 1,75 | 68 | 136 | 2,00 | 60 | 119 | 2,00 |
| Spring steels | ≤ 1,100 N/mm² | 6 | 8 | 159 | 212 | 1,75 | 136 | 182 | 2,00 | 119 | 159 | 2,00 |
| For M6-M10 | ||||||||||||
| Material designation | Tensile strength | M6 | M8 | M10 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Unalloyed heat-treated steels | ≥ 1,000 N/mm² | 10 | 15 | 531 | 796 | 1,00 | 398 | 597 | 1,25 | 318 | 477 | 1,50 |
| Low-alloy heat-treated steels | ≥ 1,000 N/mm² | 10 | 15 | 531 | 796 | 1,00 | 398 | 597 | 1,25 | 318 | 477 | 1,50 |
| Alloyed heat-treated steels | ≤ 1,200 N/mm² | 10 | 12 | 531 | 637 | 1,00 | 398 | 477 | 1,25 | 318 | 382 | 1,50 |
| Nitriding steels | ≤ 1,200 N/mm² | 10 | 12 | 531 | 637 | 1,00 | 398 | 477 | 1,25 | 318 | 382 | 1,50 |
| Tool steels | ≤ 1,200 N/mm² | 10 | 12 | 531 | 637 | 1,00 | 398 | 477 | 1,25 | 318 | 382 | 1,50 |
| High-speed steels | ≤ 1,200 N/mm² | 10 | 12 | 531 | 637 | 1,00 | 398 | 477 | 1,25 | 318 | 382 | 1,50 |
| Stainless steels | ||||||||||||
| Special alloys | ≤ 1,200 N/mm² | 4 | 6 | 212 | 318 | 1,00 | 159 | 239 | 1,25 | 127 | 191 | 1,50 |
| Cast metals | ||||||||||||
| Cast iron | ≤ 300 HB | 8 | 10 | 424 | 531 | 1,00 | 318 | 398 | 1,25 | 255 | 318 | 1,50 |
| Spheroidal graphite and malleable iron | ≤ 350 HB | 6 | 8 | 318 | 424 | 1,00 | 239 | 318 | 1,25 | 191 | 255 | 1,50 |
| Hard materials | ||||||||||||
| Hardox | ≤ 1,400 N/mm² | 3 | 6 | 159 | 318 | 1,00 | 119 | 239 | 1,25 | 95 | 191 | 1,50 |
| Spring steels | ≤ 1,100 N/mm² | 6 | 8 | 318 | 424 | 1,00 | 239 | 318 | 1,25 | 191 | 255 | 1,50 |
MATAP-BLIHO-HSCO-DIN371-TIALN+-RED-M3
MATAP-BLIHO-HSCO-DIN371-TIALN+-RED-M4
MATAP-BLIHO-HSCO-DIN371-TIALN+-RED-M5
MATAP-BLIHO-HSCO-DIN371-TIALN+-RED-M6
MATAP-BLIHO-HSCO-DIN371-TIALN+-RED-M8
MATAP-BLIHO-HSCO-DIN371-TIALN+-RED-M10
MATAP-BLIHO-HSCO-DIN376-TIALN+-RED-M12
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units