Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Machine tap assortment 14 pieces. HSCo Multi Longlife blind hole M3-M12

Screw tap cass. Multi LL blind hole 14 pcs Syska
MATAP-SET-GRNDHO-MULTI-LONGLIFE-(M3-M12)
ZEBRA

Art.-no. 0658840014
EAN 4065233070783
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
Consisting of premium drills MFD Vario and blind hole screw taps Multi Longlife each with Magma multi-layer coating for the process-reliable, economic cutting of threads in series production in almost all materials such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm2 strength and casting materials. Also suitable for non-ferrous metals such as aluminium, aluminium alloys, brass, copper and bronze. Available in ORSY® system cassette.

Twist drill bit


  • Magma multi-layer coating for up to 9x longer service life than uncoated spiral drills

  • Exclusive Vario helix for low friction and fast chip removal

  • Special 4-surface grinding for maximum centring ability and top speed

  • Top guidance characteristics and precision thanks to a combination of double drill heel and single drill heel


Machine tap


  • Ideal for demanding machining and series production with a high number of threads

  • Up to 12x longer service life and up to 150 % faster cutting speed than conventional uncoated machine taps

  • Up to 9x longer service life and up to 50 % faster cutting speed than conventional machine taps with TiN coating

  • Excellent chip removal, prevents accumulations of shavings

  • Magma multi-layer coating ensures reduced friction values, low adhesion tendency and optimum chip removal

  • Optimum adhesion of coating and reduced risk of chipping on the tool

  • For process reliability in almost all materials

  • X allowance for increased service life and process reliability


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice
  • Sufficient coolant and lubricant must be added for drilling processes and when cutting threads

  • For further information, please refer to the individual products
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

14 PCS

Material to be processed

Steel
Stainless steel
Cast metal
Titanium
Special alloy
Non-ferrous metal

Quality

ZEBRA-Premium

Hole type

Blind hole ≤ 2.5xD

Cutting material

HSCo

Surface

Magma multilayer coating

Suitable for machine type

Pedestal drilling machine
Milling/drill center

Cutting values
For M3-M5
Material designationTensile strength M3M4M5
vcnfnfnf
fromtofromto fromto fromto
Steels
General structural steels< 850 N/mm²1527159228650,50119421490,7095517190,80
Unalloyed quenched and tempered steels< 850 N/mm²1527159228650,50119421490,7095517190,80
Low-alloy quenched and tempered steels< 850 N/mm²1527159228650,50119421490,7095517190,80
Unalloyed quenched and tempered steels< 1,000 N/mm²1018106119100,5079614320,7063711460,80
Low-alloy quenched and tempered steels< 1,000 N/mm²1018106119100,5079614320,7063711460,80
Alloyed quenched and tempered steels< 1,200 N/mm²1012106112730,507969550,706377640,80
Nitriding steels< 1,200 N/mm²1012106112730,507969550,706377640,80
Tool steels< 1,200 N/mm²1012106112730,507969550,706377640,80
High-speed steels< 1,200 N/mm²1012106112730,507969550,706377640,80
High-grade steels
Stainless steels< 1,200 N/mm²1015106115920,5079611940,706379550,80
Titanium and titanium alloys< 850 N/mm²242124240,501593180,701272550,80
Special alloys< 1,200 N/mm²232123180,501592390,701271910,80
Cast metals
Cast iron< 300 HB1015106115920,5079611940,706379550,80
Spheroidal graphite and malleable iron< 350 HB81284912730,506379550,705097640,80
Hard materials
Hardox< 1,400 N/mm²232123180,501592390,701271910,80
Spring steels< 1,100 N/mm²232123180,501592390,701271910,80
Non-ferrous metals
Aluminium< 450 N/mm²1525159228650,50119421490,7095517190,80
Aluminium alloys< 450 N/mm²1525159228650,50119421490,7095517190,80
Aluminium wrought alloys< 400 N/mm²1525159228650,50119421490,7095517190,80
Aluminium cast alloys <= 10 % Si< 600 N/mm²1015106115920,5079611940,706379550,80
Low-alloy copper< 400 N/mm²1525159228650,50119421490,7095517190,80
Long-chipping brass< 600 N/mm²1525159228650,50119421490,7095517190,80
Long-chipping bronze< 1,000 N/mm²1525159228650,50119421490,7095517190,80
For M5-M8
Material designationTensile strength M5M6M8
vcnfnfnf
fromtofromto fromto fromto
Steels
General structural steels< 850 N/mm²152795517190,8079614321,0059710741,25
Unalloyed quenched and tempered steels< 850 N/mm²152795517190,8079614321,0059710741,25
Low-alloy quenched and tempered steels< 850 N/mm²152795517190,8079614321,0059710741,25
Unalloyed quenched and tempered steels< 1,000 N/mm²101863711460,805319551,003987161,25
Low-alloy quenched and tempered steels< 1,000 N/mm²101863711460,805319551,003987161,25
Alloyed quenched and tempered steels< 1,200 N/mm²10126377640,805316371,003984771,25
Nitriding steels< 1,200 N/mm²10126377640,805316371,003984771,25
Tool steels< 1,200 N/mm²10126377640,805316371,003984771,25
High-speed steels< 1,200 N/mm²10126377640,805316371,003984771,25
High-grade steels
Stainless steels< 1,200 N/mm²10156379550,805317961,003985971,25
Titanium and titanium alloys< 850 N/mm²241272550,801062121,00801591,25
Special alloys< 1,200 N/mm²231271910,801061591,00801191,25
Cast metals
Cast iron< 300 HB10156379550,805317961,003985971,25
Spheroidal graphite and malleable iron< 350 HB8125097640,804246371,003184771,25
Hard materials
Hardox< 1,400 N/mm²231271910,801061591,00801191,25
Spring steels< 1,100 N/mm²231271910,801061591,00801191,25
Non-ferrous metals
Aluminium< 450 N/mm²152595517190,8079614321,0059710741,25
Aluminium alloys< 450 N/mm²152595517190,8079614321,0059710741,25
Aluminium wrought alloys< 400 N/mm²152595517190,8079614321,0059710741,25
Aluminium cast alloys <= 10 % Si< 600 N/mm²10156379550,805317961,003985971,25
Low-alloy copper< 400 N/mm²152595517190,8079614321,0059710741,25
Long-chipping brass< 600 N/mm²152595517190,8079614321,0059710741,25
Long-chipping bronze< 1,000 N/mm²152595517190,8079614321,0059710741,25
For M10-M14
Material designationTensile strength M10M12M14
vcnfnfnf
fromtofromto fromto fromto
Steels
General structural steels< 850 N/mm²15274778591,503987161,753416142,00
Unalloyed quenched and tempered steels< 850 N/mm²15274778591,503987161,753416142,00
Low-alloy quenched and tempered steels< 850 N/mm²15274778591,503987161,753416142,00
Unalloyed quenched and tempered steels< 1,000 N/mm²10183185731,502654771,752274092,00
Low-alloy quenched and tempered steels< 1,000 N/mm²10183185731,502654771,752274092,00
Alloyed quenched and tempered steels< 1,200 N/mm²10123183821,502653181,752272732,00
Nitriding steels< 1,200 N/mm²10123183821,502653181,752272732,00
Tool steels< 1,200 N/mm²10123183821,502653181,752272732,00
High-speed steels< 1,200 N/mm²10123183821,502653181,752272732,00
High-grade steels
Stainless steels< 1,200 N/mm²10153184771,502653981,752273412,00
Titanium and titanium alloys< 850 N/mm²24641271,50531061,7545912,00
Special alloys< 1,200 N/mm²2364951,5053801,7545682,00
Cast metals
Cast iron< 300 HB10153184771,502653981,752273412,00
Spheroidal graphite and malleable iron< 350 HB8122553821,502123181,751822732,00
Hard materials
Hardox< 1,400 N/mm²2364951,5053801,7545682,00
Spring steels< 1,100 N/mm²2364951,5053801,7545682,00
Non-ferrous metals
Aluminium< 450 N/mm²15254778591,503987161,753416142,00
Aluminium alloys< 450 N/mm²15254778591,503987161,753416142,00
Aluminium wrought alloys< 400 N/mm²15254778591,503987161,753416142,00
Aluminium cast alloys <= 10 % Si< 600 N/mm²10153184771,502653981,752273412,00
Low-alloy copper< 400 N/mm²15254778591,503987161,753416142,00
Long-chipping brass< 600 N/mm²15254778591,503987161,753416142,00
Long-chipping bronze< 1,000 N/mm²15254778591,503987161,753416142,00
For M16-M20
Material designationTensile strength M16M20
vcnfnf
fromtofromto fromto
Steels
General structural steels< 850 N/mm²15272985372,002394302,50
Unalloyed quenched and tempered steels< 850 N/mm²15272985372,002394302,50
Low-alloy quenched and tempered steels< 850 N/mm²15272985372,002394302,50
Unalloyed quenched and tempered steels< 1,000 N/mm²10181993582,001592862,50
Low-alloy quenched and tempered steels< 1,000 N/mm²10181993582,001592862,50
Alloyed quenched and tempered steels< 1,200 N/mm²10121992392,001591912,50
Nitriding steels< 1,200 N/mm²10121992392,001591912,50
Tool steels< 1,200 N/mm²10121992392,001591912,50
High-speed steels< 1,200 N/mm²10121992392,001591912,50
High-grade steels
Stainless steels< 1,200 N/mm²10151992982,001592392,50
Titanium and titanium alloys< 850 N/mm²2440802,0032642,50
Special alloys< 1,200 N/mm²2340602,0032482,50
Cast metals
Cast iron< 300 HB10151992982,001592392,50
Spheroidal graphite and malleable iron< 350 HB8121592392,001271912,50
Hard materials
Hardox< 1,400 N/mm²2340602,0032482,50
Spring steels< 1,100 N/mm²2340602,0032482,50
Non-ferrous metals
Aluminium< 450 N/mm²15252985372,002394302,50
Aluminium alloys< 450 N/mm²15252985372,002394302,50
Aluminium wrought alloys< 400 N/mm²15252985372,002394302,50
Aluminium cast alloys <= 10 % Si< 600 N/mm²10151992982,001592392,50
Low-alloy copper< 400 N/mm²15252985372,002394302,50
Long-chipping brass< 600 N/mm²15252985372,002394302,50
Long-chipping bronze< 1,000 N/mm²15252985372,002394302,50
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Machine tap assortment 14  including:
1 x
Twist drill bit HSCo DIN 338 type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D2,5

ZEBRA
Description:
2.5 mm
Premium all-rounder for use in stationary machinery for high-precision machining of virtually all materials, such as stainless steel, heat-resistant steels and titanium, as well as for general applications in conventional steel up to 1200 N/mm² strength, in cast iron and non-ferrous metals (such as magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D3,3

ZEBRA
Description:
3.3 mm
Premium all-rounder for use in stationary machinery for high-precision machining of virtually all materials, such as stainless steel, heat-resistant steels and titanium, as well as for general applications in conventional steel up to 1200 N/mm² strength, in cast iron and non-ferrous metals (such as magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D4,2

ZEBRA
Description:
4.2 mm
Premium all-rounder for use in stationary machinery for high-precision machining of virtually all materials, such as stainless steel, heat-resistant steels and titanium, as well as for general applications in conventional steel up to 1200 N/mm² strength, in cast iron and non-ferrous metals (such as magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D5,0

ZEBRA
Description:
5.0 mm
Premium all-rounder for use in stationary machinery for high-precision machining of virtually all materials, such as stainless steel, heat-resistant steels and titanium, as well as for general applications in conventional steel up to 1200 N/mm² strength, in cast iron and non-ferrous metals (such as magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D6,8

ZEBRA
Description:
6.8 mm
Premium all-rounder for use in stationary machinery for high-precision machining of virtually all materials, such as stainless steel, heat-resistant steels and titanium, as well as for general applications in conventional steel up to 1200 N/mm² strength, in cast iron and non-ferrous metals (such as magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D8,5

ZEBRA
Description:
8.5 mm
Premium all-rounder for use in stationary machinery for high-precision machining of virtually all materials, such as stainless steel, heat-resistant steels and titanium, as well as for general applications in conventional steel up to 1200 N/mm² strength, in cast iron and non-ferrous metals (such as magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D10,2

ZEBRA
Description:
10.2 mm
Premium all-rounder for use in stationary machinery for high-precision machining of virtually all materials, such as stainless steel, heat-resistant steels and titanium, as well as for general applications in conventional steel up to 1200 N/mm² strength, in cast iron and non-ferrous metals (such as magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
1 x
Empty box For machine taps

EMPTYBOX-MACHINETAP-14PCS

Description: Compact empty cassette for machine taps M3-M12 according to DIN 371/ 376 and matching core hole spiral taps according to DIN 338, suitable for the ORSY® system.
Quantity: 1 x
1 x
HSCo Multi Longlife machine tap for blind holes DIN 371/376

MATAP-BLIHO-HSCO-MULTI-LONGLIFE-M3

ZEBRA
Description:
3 mm
The Longlife high-performance thread tap with Magma multi-layer coating for process-reliable, economical cutting of threads in series production in almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm2 strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, brass, copper and bronze.
Quantity: 1 x
1 x
HSCo Multi Longlife machine tap for blind holes DIN 371/376

MATAP-BLIHO-HSCO-MULTI-LONGLIFE-M4

ZEBRA
Description:
4 mm
The Longlife high-performance thread tap with Magma multi-layer coating for process-reliable, economical cutting of threads in series production in almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm2 strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, brass, copper and bronze.
Quantity: 1 x
1 x
HSCo Multi Longlife machine tap for blind holes DIN 371/376

MATAP-BLIHO-HSCO-MULTI-LONGLIFE-M5

ZEBRA
Description:
5 mm
The Longlife high-performance thread tap with Magma multi-layer coating for process-reliable, economical cutting of threads in series production in almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm2 strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, brass, copper and bronze.
Quantity: 1 x
1 x
HSCo Multi Longlife machine tap for blind holes DIN 371/376

MATAP-BLIHO-HSCO-MULTI-LONGLIFE-M6

ZEBRA
Description:
6 mm
The Longlife high-performance thread tap with Magma multi-layer coating for process-reliable, economical cutting of threads in series production in almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm2 strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, brass, copper and bronze.
Quantity: 1 x
1 x
HSCo Multi Longlife machine tap for blind holes DIN 371/376

MATAP-BLIHO-HSCO-MULTI-LONGLIFE-M8

ZEBRA
Description:
8 mm
The Longlife high-performance thread tap with Magma multi-layer coating for process-reliable, economical cutting of threads in series production in almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm2 strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, brass, copper and bronze.
Quantity: 1 x
1 x
HSCo Multi Longlife machine tap for blind holes DIN 371/376

MATAP-BLIHO-HSCO-MULTI-LONGLIFE-M10

ZEBRA
Description:
10 mm
The Longlife high-performance thread tap with Magma multi-layer coating for process-reliable, economical cutting of threads in series production in almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm2 strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, brass, copper and bronze.
Quantity: 1 x
1 x
HSCo Multi Longlife machine tap for blind holes DIN 371/376

MATAP-BLIHO-HSCO-MULTI-LONGLIFE-M12

ZEBRA
Description:
12 mm
The Longlife high-performance thread tap with Magma multi-layer coating for process-reliable, economical cutting of threads in series production in almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm2 strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, brass, copper and bronze.
Quantity: 1 x