Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Machine tap For W.TEC® INSERT COIL helical inserts - made of HSCo; shape C

Screw tap, HSCo, shape C
TAP-HELCINRT-MT-GRNDHO-HSCO-M5X0,8

Art.-no. 4625000078
EAN 4046777804607
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
For blind holes
Machine tap for creating receiving threads for W.TEC® Insert Coil wire thread inserts.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for steels up to 750 N/mm²

  • Suitable for blind holes

  • Can be used for small-scale to medium-scale series production

Material

High-speed steel with 5% cobalt content

Form

C

Tolerance class

6H modified

Suitable for thread insert

M5

Thread diameter

6.04 mm

Thread length

26 mm

Core hole diameter

5.3 mm

Lead angle length

1.6 mm

Length

66 mm

Adapter type

Square-cut

Square width

6.4 mm

Shank diameter

6.4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information