Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Machine tap For W.TEC® INSERT COIL helical inserts - made of HSCo; shape C

Screw tap, HSCo, shape C
TAP-HELCINRT-MT-GRNDHO-HSCO-M10X1,5

Art.-no. 4625000084
EAN 4046777804638
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
For blind holes
Machine tap for creating receiving threads for W.TEC® Insert Coil wire thread inserts.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for steels up to 750 N/mm²

  • Suitable for blind holes

  • Can be used for small-scale to medium-scale series production

Material

High-speed steel with 5% cobalt content

Form

C

Tolerance class

6H modified

Suitable for thread insert

M10

Thread diameter

11.95 mm

Thread length

43 mm

Core hole diameter

10.4 mm

Lead angle length

3 mm

Length

86 mm

Adapter type

Square-cut

Square width

7.1 mm

Shank diameter

9.3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information