Machine setting tool
Mechanical setting tool for fixanchor
MECH-STGTL-(FIXANC-W-FAZ/W-FA)-(M8-M16)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Standard SDS-plus drive arbor for ease of use
Suitable for all Würth hammer drills with SDS-plus drive arbor
- Particularly suitable for economical bulk installations
- Even, optimum load transfer — minimal insertion effort
- Conical mount perfectly adapted to fixing bolt anchor's connecting thread for neat, central anchor insertion
- Reduced setting times
- Also ideal for overhead installation and for hard-to-reach attachments (e.g. railings/hanging pipes)
- High-quality steel guarantees long service life
Create the drill hole
10
Knock in anchor with mason's mallet or machine setting tool
Set anchor in place
Apply torque
Usable anchors | ||
Product description | Designation | Dimensions |
02.5 | Fixing bolt anchor W-FAZ/S | M8 - M16 |
02.6 | Fixing bolt anchor W-FAZ/A4 | M8 - M16 |
11.1 | Fixing bolt anchor W-FA/S | M8 - M16 |
11.1 | Fixing bolt anchor W-FA/hot-dip galvanized | M8 - M16 |
11.2 | Fixing bolt anchor W-FA/A4 | M8 - M16 |
HCR anchors available by special order |
Datasheets(X)
- Can be used for anchor sizes M8 to M16
- Mount setting tool on Würth hammer drill with SDS-plus drive arbor
- Place setting tool mount on fixing bolt anchor thread and mechanically insert anchor into pre-drilled and cleaned drill hole
- Fix anchor by applying specified torque with torque spanner (see anchor product information)
Suitable for anchor diameter | 8 mm |