Machine screw truss head sst. 18-8 plain
Machine screw truss head sst. 18-8 plain
SCR-MS-TR-(18-8)-PH-10_32X1/2
Art.-no. 7153311050
EAN 4052712712876
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter (d) | 0.19 in |
Length (L) | 1/2 in |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Thread type | UNF |
Head type | Truss head |
Thread design | Full thread |