Machine screw tap HSCo yellow-ring machine tap for through holes, DIN 371/376, aluminium professional
Machine screw tap HSCo yellow form B
MATAP-THRGHO-HSCO-DIN376-YELLOW-M12
Art.-no. 065612
EAN 4011231543439
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Cutting edge geometry precisely tailored to aluminium
Reduced risk of breakouts on the cutting edges of the tool
Optimised microgeometry
Excellent chip removal
The spiral point tap and the smoothed surface in plain design minimise material adhesions and ensure excellent chip removal.
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
- When thread cutting, sufficient coolant and lubricant must be added.
- See overview tables for machine tap/material assignments
Datasheets(X)
Before reversing the screw tap it is absolutely necessary to remove the entire spiral point of the tool from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.
Thread type | Metric thread |
Material to be processed | Non-ferrous metal |
Hole type | Clearance hole ≤ 3xD |
Suitable for machine type | Milling/drill center, Pedestal drilling machine |
Quality | ZEBRA-Premium |
Thread type x nominal diameter | M12 |
Pitch | 1.75 mm |
Length | 110 mm |
Shank diameter | 9.0 mm |
Size of square | 7.0 mm |
DIN | 376 |
Cutting material | HSCo |
Surface | Plain |
Form | B |
Core hole diameter | 10.2 mm |
Shank style | Cylindrical with square drive |
Tolerance of screw taps | ISO 2 (6H) |
Suitable for tensile strength up to | 1000 N/mm² |
Service life (points system) | 3 of 4 points |
Trueness to gauge (points system) | 4 of 4 points |
Versatility (points system) | 1 of 4 points |
Cutting behaviour (points system) | 3 of 4 points |
Chip formation (points system) | 4 of 4 points |
Material of sub-group | Aluminium, Aluminium alloys, Aluminium wrought alloys, Aluminium casting alloys (<10% silicon), Copper, low-alloyed, Brass, long-chipping, Bronze, long-chipping, Plastics, thermoset, Plastics, thermoplastic |
| Cutting values | ||||||||||||
| For M3-M5 | ||||||||||||
| Material name | Tensile strength | M3 | M4 | M5 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Non-ferrous metals | ||||||||||||
| Aluminium and aluminium alloys | ≤ 450 N/mm² | 15 | 20 | 1592 | 2122 | 0,50 | 1194 | 1592 | 0,70 | 955 | 1273 | 0,80 |
| Wrought aluminium alloys | ≤ 400 N/mm² | 15 | 20 | 1592 | 2122 | 0,50 | 1194 | 1592 | 0,70 | 955 | 1273 | 0,80 |
| Aluminium cast alloys <= 10 % Si | ≤ 600 N/mm² | 10 | 12 | 1061 | 1273 | 0,50 | 796 | 955 | 0,70 | 637 | 764 | 0,80 |
| Copper, low-alloy | ≤ 400 N/mm² | 15 | 20 | 1592 | 2122 | 0,50 | 1194 | 1592 | 0,70 | 955 | 1273 | 0,80 |
| Brass, long-chipping | ≤ 600 N/mm² | 15 | 20 | 1592 | 2122 | 0,50 | 1194 | 1592 | 0,70 | 955 | 1273 | 0,80 |
| Bronze, long-chipping | ≤ 1,000 N/mm² | 15 | 20 | 1592 | 2122 | 0,50 | 1194 | 1592 | 0,70 | 955 | 1273 | 0,80 |
| Plastics, duroplastic | 6 | 8 | 637 | 849 | 0,50 | 477 | 637 | 0,70 | 382 | 509 | 0,80 | |
| Plastics, thermoplastic | 6 | 8 | 637 | 849 | 0,50 | 477 | 637 | 0,70 | 382 | 509 | 0,80 | |
| Legend |
| vc = cutting speed [m/min] |
| f = feed [mm/r] |
| n = rotation speed [rpm] |
| The suggested cutting values are reference values and must be adapted to the respective conditions. |
| For M20 | ||||||
| Material name | Tensile strength | M20 | ||||
| vc | n | f | ||||
| from | to | from | to | |||
| Non-ferrous metals | ||||||
| Aluminium and aluminium alloys | ≤ 450 N/mm² | 15 | 20 | 239 | 318 | 2,50 |
| Wrought aluminium alloys | ≤ 400 N/mm² | 15 | 20 | 239 | 318 | 2,50 |
| Aluminium cast alloys <= 10 % Si | ≤ 600 N/mm² | 10 | 12 | 159 | 191 | 2,50 |
| Copper, low-alloy | ≤ 400 N/mm² | 15 | 20 | 239 | 318 | 2,50 |
| Brass, long-chipping | ≤ 600 N/mm² | 15 | 20 | 239 | 318 | 2,50 |
| Bronze, long-chipping | ≤ 1,000 N/mm² | 15 | 20 | 239 | 318 | 2,50 |
| Plastics, duroplastic | 6 | 8 | 95 | 127 | 2,50 | |
| Plastics, thermoplastic | 6 | 8 | 95 | 127 | 2,50 | |
| For M12-M16 | ||||||||||||
| Material name | Tensile strength | M12 | M14 | M16 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Non-ferrous metals | ||||||||||||
| Aluminium and aluminium alloys | ≤ 450 N/mm² | 15 | 20 | 398 | 531 | 1,75 | 341 | 455 | 2,00 | 298 | 398 | 2,00 |
| Wrought aluminium alloys | ≤ 400 N/mm² | 15 | 20 | 398 | 531 | 1,75 | 341 | 455 | 2,00 | 298 | 398 | 2,00 |
| Aluminium cast alloys <= 10 % Si | ≤ 600 N/mm² | 10 | 12 | 265 | 318 | 1,75 | 227 | 273 | 2,00 | 199 | 239 | 2,00 |
| Copper, low-alloy | ≤ 400 N/mm² | 15 | 20 | 398 | 531 | 1,75 | 341 | 455 | 2,00 | 298 | 398 | 2,00 |
| Brass, long-chipping | ≤ 600 N/mm² | 15 | 20 | 398 | 531 | 1,75 | 341 | 455 | 2,00 | 298 | 398 | 2,00 |
| Bronze, long-chipping | ≤ 1,000 N/mm² | 15 | 20 | 398 | 531 | 1,75 | 341 | 455 | 2,00 | 298 | 398 | 2,00 |
| Plastics, duroplastic | 6 | 8 | 159 | 212 | 1,75 | 136 | 182 | 2,00 | 119 | 159 | 2,00 | |
| Plastics, thermoplastic | 6 | 8 | 159 | 212 | 1,75 | 136 | 182 | 2,00 | 119 | 159 | 2,00 | |
| For M6-M10 | ||||||||||||
| Material name | Tensile strength | M6 | M8 | M10 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Non-ferrous metals | ||||||||||||
| Aluminium and aluminium alloys | ≤ 450 N/mm² | 15 | 20 | 796 | 1061 | 1,00 | 597 | 796 | 1,25 | 477 | 637 | 1,50 |
| Wrought aluminium alloys | ≤ 400 N/mm² | 15 | 20 | 796 | 1061 | 1,00 | 597 | 796 | 1,25 | 477 | 637 | 1,50 |
| Aluminium cast alloys <= 10 % Si | ≤ 600 N/mm² | 10 | 12 | 531 | 637 | 1,00 | 398 | 477 | 1,25 | 318 | 382 | 1,50 |
| Copper, low-alloy | ≤ 400 N/mm² | 15 | 20 | 796 | 1061 | 1,00 | 597 | 796 | 1,25 | 477 | 637 | 1,50 |
| Brass, long-chipping | ≤ 600 N/mm² | 15 | 20 | 796 | 1061 | 1,00 | 597 | 796 | 1,25 | 477 | 637 | 1,50 |
| Bronze, long-chipping | ≤ 1,000 N/mm² | 15 | 20 | 796 | 1061 | 1,00 | 597 | 796 | 1,25 | 477 | 637 | 1,50 |
| Plastics, duroplastic | 6 | 8 | 318 | 424 | 1,00 | 239 | 318 | 1,25 | 191 | 255 | 1,50 | |
| Plastics, thermoplastic | 6 | 8 | 318 | 424 | 1,00 | 239 | 318 | 1,25 | 191 | 255 | 1,50 | |