Machine case For MH 16-XE chipping hammers
Empty case for chipping hammer MH 16-XE
CASE-EMPTY-(MH16-XE)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Simple transport, despite the heavy weight
Thanks to practical castors
Length | 860 mm |
Width | 340 mm |
Height | 240 mm |
Material | Plastic |
Product weight (per item) | 5233.000 g |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt