Machine case For BMH 40-XES hammer drill and chipping hammers
Empty case for BMH 40-XES
CASE-EMPTY-(BMH40-XES)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Length | 600 mm |
Width | 400 mm |
Height | 130 mm |
Material | Plastic |
Product weight (per item) | 2260.000 g |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt