Machine bag with plastic bottom
Tool bag for machines
TLBAG-(F.POWER-TOOLS)-450X315X340MM
Art.-no. 0715930251
EAN 4061975594396
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Plenty of storage space
- 1 external pocket with zip
- 1 external pocket with hook and loop fastener for battery charger
- 2 external pockets for batteries
- 5 additional external pockets
- 3 inside pockets for batteries
Maximum protection
Stable, water-resistant plastic bottom
Machines, batteries and battery charger shown are not included in the scope of delivery
Power tools and batteries not included in scope of delivery
Battery charger not included in the scope of delivery
Datasheets(X)
Length x width x height | 450 x 315 x 340 mm |
Width x depth x height (external dimension) | 315 x 300 x 340 mm |
Material | PES - Polyester |
Colour | Black, Grey |
Max. load capacity | 20 kg |
Product weight (per item) | 2900.000 g |