Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

MULTI diamond cutting disc for construction sites for K540I power cutter

CUTDISC-DIA-MULTI-BO25,-D250MM

Art.-no. 0668254250

EAN 4099618682148

-,--
price per selected packing unit
| Individual prices for customers after login
MULTI diamond cutting disc for construction sites for K540I power cutter

Art.-no. 0668254250

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For precise cuts with high stability and maximum circumferential speed
  • Large segment height for excellent cutting capacity

  • Suitable for a wide range of materials, making it a versatile tool

  • High circumferential speed allows fast and efficient cuts

  • Precise fit due to standardised bore, which ensures a secure fit on the power cutter

  • 250 mm diameter for precise cuts and high stability

  • Efficient machining at maximum circumferential speed

  • Ideal for demanding applications
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For concrete work

  • For hardened concrete (hard and medium-hard, non-abrasive)

  • For concrete with medium or low reinforcement

  • For stone machining

  • For granite

  • For paving stones

  • For paving slabs

  • For masonry construction

  • For masonry bricks

  • For calcium silicate blocks

  • For hollow concrete blocks

  • For renovation and refurbishment

  • For cutting masonry and plaster

  • For cutting slabs indoors and outdoors

  • For openings for cables and installations

Diameter (Ø)

265 mm

Bore hole

25.4 mm

Segment height

10 mm

Segment thickness

2.4 mm

Max. circumferential speed

80 m/s

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cutter HUSQVARNA K540i

PWRCTR-AKKU-540I-D250/25-3MM

Cutter for precision cutting and easy handling
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information