MUG-ZD 8 furniture shell design handle
Furniture shell handle MUG-ZD 8
HNDL-DESIGN-(MUG ZD8)-BLACK-MATT-49MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Lacquered |
Gloss level | Matt |
Colour | Black |
Height of the shelf edge (H1) | 2 mm |
Diameter (D) | 49 mm |
Internal diameter (D1) | 31 mm |
Milled-hole depth (FT) | 11 mm |
Drill hole diameter (BD) | 45 mm |
