MUG-ZD 6 shell design handle Made from die-cast zinc
Shell handle MUG-ZD 6
HNDL-SHELL-MUG-ZD-6-SILVER-138X30MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Zinc plated |
Gloss level | Matt |
Colour | Silver coloured |
External length (L) | 138 mm |
Internal length (L1) | 121 mm |
External width (B) | 30 mm |
Internal width (B1) | 26 mm |
Height (H) | 17 mm |
Height of the shelf edge (H1) | 1.5 mm |
Length (L) | 138 mm |
Width (B) | 30 mm |
Milled-hole length (FL) | 134 mm |
Milled-hole width (FB) | 26.5 mm |
Milled-hole depth (FT) | 13.5 mm |
Dimension between axes (A) | 128 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 6.5 mm |
