MUG-ZD 5 rectangular shell design handle Made from die-cast zinc
Shell handle square MUG-ZD 5
HNDL-SHELL-MUGZD5-(LAC)-SILVCOL-180X45MM
Art.-no. 0685310350
EAN 4046777956108
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Lacquered |
Gloss level | Matt |
Colour | Silver coloured |
External length (L) | 180 mm |
Internal length (L1) | 144 mm |
External width (B) | 45 mm |
Internal width (B1) | 34 mm |
Height (H) | 15.5 mm |
Height of the shelf edge (H1) | 1.5 mm |
Length (L) | 180 mm |
Width (B) | 45 mm |
Milled-hole length (FL) | 168 mm |
Milled-hole width (FB) | 40 mm |
Milled-hole depth (FT) | 14 mm |
Dimension between axes (A) | 160 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 7 mm |
