MUG-ZD 4 antique shell design handle Made from die-cast zinc
Shell handle antique MUG-ZD 4
HNDL-SHELL-MUGZD4-(NI)-BRSHED-130X34MM
Art.-no. 0685310330
EAN 4046777956023
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Nickel plated |
Surface structure | Brushed |
External length (L) | 130 mm |
Internal length (L1) | 115 mm |
External width (B) | 34 mm |
Internal width (B1) | 29 mm |
Height (H) | 25 mm |
Height of the shelf edge (H1) | 2 mm |
Length (L) | 130 mm |
Width (B) | 34 mm |
Dimension between axes (A) | 64 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 7 mm |
