MUG-ZD 1 square shell design handle Made from die-cast zinc
Shell handle square MUG-ZD 1
HNDL-SHELL-MUGZD1-(CR)-MATT-80X80MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Die-cast zinc |
Surface | Chrome plated |
Gloss level | Matt |
External length (L) | 80 mm |
Internal length (L1) | 66 mm |
External width (B) | 80 mm |
Internal width (B1) | 60 mm |
Height (H) | 16.5 mm |
Height of the shelf edge (H1) | 2.5 mm |
Length (L) | 80 mm |
Width (B) | 80 mm |
Milled-hole length (FL) | 76 mm |
Milled-hole width (FB) | 76 mm |
Milled-hole depth (FT) | 14 mm |
Dimension between axes (A) | 64 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 7 mm |