Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

MUG-ZD 1 square shell design handle Made from die-cast zinc

Shell handle square MUG-ZD 1
HNDL-SHELL-MUGZD1-(CR)-MATT-80X80MM

Art.-no. 0685310307
EAN 4046777955811

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Die-cast zinc

Surface

Chrome plated

Gloss level

Matt

External length (L)

80 mm

Internal length (L1)

66 mm

External width (B)

80 mm

Internal width (B1)

60 mm

Height (H)

16.5 mm

Height of the shelf edge (H1)

2.5 mm

Length (L)

80 mm

Width (B)

80 mm

Milled-hole length (FL)

76 mm

Milled-hole width (FB)

76 mm

Milled-hole depth (FT)

14 mm

Dimension between axes (A)

64 mm

Thread type

Metric thread

Thread diameter

4 mm

Thread length (metric thread)

7 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information