MUG-ST 1 rectangular shell design handle Steel
Shell handle square MUG-ST 1
HNDL-SHELL-MUGST1-(CR/LAC)-SILV-115X42
Art.-no. 0685310341
EAN 4046777956078
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Steel |
Surface | Chrome plated/lacquered |
Gloss level | Polished |
Colour | Silver coloured |
External length (L) | 114 mm |
Internal length (L1) | 90 mm |
External width (B) | 44 mm |
Internal width (B1) | 22 mm |
Height (H) | 13 mm |
Height of the shelf edge (H1) | 3 mm |
Length (L) | 114 mm |
Width (B) | 44 mm |
Milled-hole length (FL) | 93 mm |
Milled-hole width (FB) | 33 mm |
Milled-hole depth (FT) | 11 mm |
