MUG-A 1 round shell design handle Made of stainless steel
Recessed handle round, MUG-A 1
HNDL-SHELL-MUGA1-ROUND-D85MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface structure | Brushed |
Height (H) | 13 mm |
Height of the shelf edge (H1) | 2 mm |
Diameter (D) | 85 mm |
Internal diameter (D1) | 50 mm |
Drill hole diameter (BD) | 65 mm |
Drill hole depth (BT) | 11 mm |
Type of assembly | Fit with adhesive |
