Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

MS 5000 locking hook Press-fit

Locking hook MS5000 f. Espagnolette locks w. dowel
LOKHOK-F.FRNLOK-MS5000-L-ZD-(NI)

Art.-no. 0683530418

EAN 4062856840373

-,--
price per selected packing unit
| Individual prices for customers after login
MS 5000 locking hook Press-fit

Art.-no. 0683530418

-,--
price per selected packing unit
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Efficient mounting

  • No visible screws

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Assembly position

Top left, Bottom right

Material

Die-cast zinc

Surface

Nickel plated

Gloss level

Matt

Drill hole diameter

8 mm

6 and 8-mm swivel bar possible

Yes

Type of assembly

Press-in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information