MS 5000 glass sliding door cylinder For aluminium profile
Sliding glass door cylinder MS5000 aluminium prof.
MS5000-GLSSLDDRLOK-ZD-(CR)-R/L
Art.-no. 0683530444
EAN 4099618040528
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Can be used for right/left locking direction, load up, load down
- Forced locking option
- Matt chrome-plated
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For overlying revolving doors; suitable for 6 and 8 mm glass thicknesses
![]() | |
Design | For aluminium profile, Left/right, Drawer |
Material | Die-cast zinc |
Surface | Chrome plated |
Gloss level | Matt |
6 and 8-mm swivel bar possible | No |
Combination system | No |
Berlin key lock system | Possible |
18 to 21-mm bore dimension possible | No |
