MS 5000 glass door lock With spring-loaded bar
Glass door lock MS5000 with sprung bar
MS5000-GLSDRLOK-ZD-(NI)-(BAR-SPGBORN)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Can be used for right/left locking direction, load up, load down
- Forced locking option
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For overlying revolving doors; suitable for 6 and 8 mm glass thicknesses
![]() | |
Suitable for min. door thickness | 6 mm |
Suitable for max. door thickness | 8 mm |
Design | With spring-loaded bar |
Material | Die-cast zinc |
Surface | Nickel plated |
Gloss level | Glossy |
Berlin key lock system | Possible |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!