Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

MS 5000 glass door lock With rigid bar

Glass door lock MS5000 with rigid bar
MS5000-GLSDRLOK-ZD-(NI)-(BAR-FIX)

Art.-no. 0683530440
EAN 4099618040436
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
  • Can be used for right/left locking direction, load up, load down

  • Forced locking option

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For overlying revolving doors; suitable for 6 and 8 mm glass thicknesses

Suitable for min. door thickness

6 mm

Suitable for max. door thickness

8 mm

Design

With rigid bar
Left/right
Drawer

Material

Die-cast zinc

Surface

Nickel plated

Gloss level

Glossy

Berlin key lock system

Possible

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
MS 5000 Interchangeable cylinder core

MS5000-CYLCORE-ML

Fits all MS 5000 locks
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
Stop plate For glass door locks

MS5000-STOPPLT-GLSDRLOK-ZD-(NP)

x 1 pcs
Lock bracket For glass door locks

MS5000-ANGLLOKPLT-GLSDRLOK

MS 5000 standard escutcheon

STDDROS-F.FRNLOK-MS5000-ZD-D18MM

x 20 pcs