Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

MS 5000 disconnect pin For turning knob

Disconnect pin
DISCONPIN-F.FRNLOK-MS5000

Art.-no. 0683532197
EAN 4052703259182

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Disassembly of interchangeable core cylinder. If there are decorative buttons, use a screwdriver to pierce the plastic cap in the middle of the head and pull the cap out. Insert the screwdriver through the cylinder housing into the oval pouch in the base and turn the adapter so that the pouch is upright over the two holes. Feed the release pin all the way through the hole in the adapter and press lightly on the side of the release pin head to remove the rotary knob.

Length

85 mm

Width

23 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information