MS 5000 decorative knob With two recessed handles
Decor knob MS 5000 with two handles
MS5000-DECORKNOB-ZD-(NI)-R/L-2BOX
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Not suitable for glass door locks
Dimensions not binding. Subject to technical changes!
Datasheets(X)
- Fits all MS 5000 locks
- Suitable for doors up to 19 mm thick
![]() | |
Material | Die-cast zinc |
Surface | Nickel plated |
Gloss level | Matt |
Drill hole diameter | 21 mm |
Suitable for max. door thickness | 19 mm |
Outer diameter | 31 mm |