MS 5000 Interchangeable cylinder core
Cylinder interchangeable core MS5000
MS5000-CYLCORE-SL-20041
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Disc cylinder with 6 closing interlocks
- Reversible key system for easy insertion into the cylinder
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Steel |
Surface | Nickel plated |
Key number | 20041 |
Type of closure | Keyed alike |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!